1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
1608
Eagle Spill Containment Drum Stacker Shelf
Mi Item #
02427188
MFR #
1608
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Storage
Cabinets
Drum Storage
JUSTRITE 1608
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
1608
Eagle Spill Containment Drum Stacker Shelf
Mi Item #
02427188
MFR #
1608
Mfr description
1608 DRUM STACKING SHELF
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
23 in
Height
19 in
Width
19 in
Details
Color
Yellow
Load Capacity
100 lbs
Material
Polyethylene
Type
Dispensing Shelf
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items