1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
1612
Single Drum Spill Container, 65 Gal
MI ITEM #
02427189
MFR #
1612
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Storage
Cabinets
Drum Storage
JUSTRITE 1612
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
1612
Single Drum Spill Container, 65 Gal
MI ITEM #
02427189
MFR #
1612
Mfr description
1612 1 DRUM UNIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
33 in
Width
31 in
Details
Approval Listing Regulations
EPA 40 CFR 264.175
Color
Yellow
Material
Polyethylene
Number Of Drums
1
Sump Capacity
65 gal (US)
Type
Drum Collection Center
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items