Motion
1613
Spill Pallet or Platform Drum Bogie, Spill Containment Product Compatibility: Eagle 30/35/95 gallon Drums
Mi Item #02427190
MFR #1613
Price$529.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet or Platform Drum Bogie, Spill Containment Product Compatibility: Eagle 30/35/95 gallon Drums
Mi Item #02427190
MFR #1613

Mfr description
1613 DRUM BOGIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$529.63/each

Specifications

Dimensions

  • Length
    35-3/4 in
  • Width
    42 in

Details

  • Manufacturer Upc Number
    048441001026
  • Material
    Polyethylene
  • Spill Containment Product Comp
    Eagle 30/35/95 gallon Drums
  • Type
    Drum Bogie
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)