Motion
1620
Spill Pallet - Plastic, 4000 lb Load Capacity, 66 gal Sump Capacity, Forkliftable
MI ITEM #02427193
MFR #1620
Price$698.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet - Plastic, 4000 lb Load Capacity, 66 gal Sump Capacity, Forkliftable
MI ITEM #02427193
MFR #1620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$698.15/each

Specifications

Dimensions

  • Dimensions
    51 x 26-1/4 x 13-3/4 in
  • Height
    13-3/4 in
  • Length
    26-1/4 in
  • Width
    51 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175 SPCC
  • Forkliftable
    Forkliftable
  • Load Capacity
    4000 lbs
  • Low Profile
    Low Profile
  • Material
    Plastic
  • Number Of Drums
    2
  • Sump Capacity
    66 gal (US)
  • Type
    Pallet

Overview

Mfr description
1620 2 DRUM PALLET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought