Motion
1626
Covered Drum Spill Containment, 46 in. H
MI ITEM #02427194
MFR #1626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Covered Drum Spill Containment, 46 in. H
MI ITEM #02427194
MFR #1626

Mfr description
1626 2 DRUM LOW WORKSTATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    34 in
  • Height
    46 in
  • Width
    34 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175
  • Color
    Yellow
  • Load Capacity
    4000 lbs
  • Material
    Polyethylene
  • Number Of Drums
    2
  • Storage Direction
    Vertical
  • Sump Capacity
    110 gal (US)
  • Type
    Drum Workstation Container

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)