Motion
1632
Spill Platform - Polyethylene, 5000 lb Load Capacity, 30 gal Sump Capacity, Forkliftable
Mi Item #02427197
MFR #1632
Price$444.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Platform - Polyethylene, 5000 lb Load Capacity, 30 gal Sump Capacity, Forkliftable
Mi Item #02427197
MFR #1632

Mfr description
1632 2 DRUM PLATFORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$444.90/each

Specifications

Dimensions

  • Dimensions
    26-1/4 x 51-1/2 x 6-1/2 in
  • Height
    6-1/2 in
  • Length
    51-1/2 in
  • Width
    26-1/4 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175
  • Forkliftable
    Forkliftable
  • Load Capacity
    5000 lbs
  • Material
    Polyethylene
  • Number Of Drums
    2
  • Storage Direction
    Vertical
  • Sump Capacity
    30 gal (US)
  • Type
    Platform

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)