Motion
1633
Spill Platform - Polyethylene, 2000 lb Load Capacity, 12 gal Sump Capacity, Not Forkliftable
MI ITEM #02427198
MFR #1633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Platform - Polyethylene, 2000 lb Load Capacity, 12 gal Sump Capacity, Not Forkliftable
MI ITEM #02427198
MFR #1633

Mfr description
1633 1 DRUM PLATFORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    26-1/4 x 26 x 6-1/2 in
  • Height
    6-1/2 in
  • Length
    26 in
  • Width
    26-1/4 in

Details

  • Approval Listing Regulations
    EPA 40 CFR 264.175
  • Forkliftable
    Not Forkliftable
  • Load Capacity
    2000 lbs
  • Material
    Polyethylene
  • Number Of Drums
    1
  • Storage Direction
    Vertical
  • Sump Capacity
    12 gal (US)
  • Type
    Platform

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)