Motion
1652
Lab Pack Poly Drum, 20 Gal., Plastic Lever-Lock, Yellow
MI ITEM #02427207
MFR #1652
Price$135.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Pack Poly Drum, 20 Gal., Plastic Lever-Lock, Yellow
MI ITEM #02427207
MFR #1652

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.95/each

Specifications

Dimensions

  • Outside Diameter
    20.88" (51.9cm) Top, 16.69" (42.4cm) Bottom
  • Overall Height
    20.4375 in

Details

  • Capacity
    20 gal (US)
  • Color
    Yellow
  • Lid Or Closure Type
    Plastic Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X40/S

Overview

Mfr description
1652 20 GAL DRUM
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
  • UN Certified to HM-181
  • Operating Temerature Range (-40 F/-34 C to 140 F/54 C)
  • Drop Tested - Max Weight at 0 F/-17 C (48 Hours)
  • Approved for use with Packing Groups 1,2 and 3
  • UV Protection Package
  • UL 94HB Flammability rating
  • FDA 21 CFR 177.1520 Food Grade Quality
  • Stack Tested - 3 high at max weight (24 Hours)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought