Motion
1654
Salvage Poly Drum, 20 Gal., Metal Lever-Lock, Yellow
Mi Item #02427208
MFR #1654
Price$164.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Salvage Poly Drum, 20 Gal., Metal Lever-Lock, Yellow
Mi Item #02427208
MFR #1654

Mfr description
1654 20 GAL SALVAGE DRUM
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.03/each

Specifications

Dimensions

  • Outside Diameter
    20.88" (53cm) Top 16.69" (42.4cm) Bottom
  • Overall Height
    20.4375 in

Details

  • Capacity
    20 gal (US)
  • Color
    Yellow
  • Lid Or Closure Type
    Metal Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.3
  • Type
    Salvage Drum
  • Un Certification Number
    1H2/X75/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)