Motion
1661
Overpack Poly Drum, 65 Gal., Screw-on Lid, Yellow
Mi Item #02427210
MFR #1661
Price$497.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overpack Poly Drum, 65 Gal., Screw-on Lid, Yellow
Mi Item #02427210
MFR #1661

Mfr description
1661 65 GAL OVERPACK DRUM
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$497.60/each

Specifications

Dimensions

  • Outside Diameter
    31" (78.8cm) Top 26.44" (67.2cm) Bottom
  • Overall Height
    33.75 in

Details

  • Capacity
    65 gal (US)
  • Color
    Yellow
  • Lid Or Closure Type
    Screw-On Lid
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.25
  • Type
    Overpack
  • Un Certification Number
    1H2/X300/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)