Motion
1662
Funnel, Drum, W/Screen
MI ITEM #02427211
MFR #1662
Price$108.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel, Drum, W/Screen
MI ITEM #02427211
MFR #1662

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.53/each

Specifications

Dimensions

  • Diameter
    18 in
  • Height
    7 in

Details

  • Compatible Drum Pail Capacity
    30 gal (US), 55 gal (US)
  • Type
    Drum Funnel

Overview

Mfr description
1662 DRUM FUNNEL
  • Provides containment of any spills or splashes, allows hands-free draining of filters and small containers, use of drum fill gauge to monitor contents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought