Motion
1664
Cover, Drum Funnel
Mi Item #02427212
MFR #1664
Price$53.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover, Drum Funnel
Mi Item #02427212
MFR #1664

Mfr description
1664 DRUM FUNNEL COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.18/each

Specifications

Dimensions

  • Diameter
    18-1/2 in
  • Height
    5 in

Details

  • Compatible Drum Pail Capacity
    30 gal (US), 55 gal (US)
  • Type
    Drum Funnel Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)