Motion
1665
Salvage Poly Drum, 65 Gal., Metal Bolt Ring, Yellow
MI ITEM #02427213
MFR #1665
Price$560.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Salvage Poly Drum, 65 Gal., Metal Bolt Ring, Yellow
MI ITEM #02427213
MFR #1665

Mfr description
1665 65 GAL SALVAGE DRUM
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$560.68/each

Specifications

Dimensions

  • Outside Diameter
    31" (78.8cm) Top, 26" (66.1cm) Bottom
  • Overall Height
    38.875 in

Details

  • Capacity
    65 gal (US)
  • Color
    Yellow
  • Lid Or Closure Type
    Metal Bolt Ring
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.3
  • Type
    Salvage Drum
  • Un Certification Number
    1H2/X200/S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)