Motion
1671
Drip Pan - 10-1/2 x 10-1/2 x 3 in, Absorbent Capacity: 1 gal
MI ITEM #02427217
MFR #1671
Price$15.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drip Pan - 10-1/2 x 10-1/2 x 3 in, Absorbent Capacity: 1 gal
MI ITEM #02427217
MFR #1671

Mfr description
1671 DRIP PAN ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.75/each

Specifications

Dimensions

  • Dimensions
    10-1/2 x 10-1/2 x 3 in
  • Height
    3 in
  • Width
    10-1/2 in

Details

  • Absorbent Capacity Per Package
    1 gal (US)
  • Type
    Drip Pan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)