Motion
1690
Overpack Poly Drum, 95 Gal., Screw-on Lid, Yellow
Mi Item #02427222
MFR #1690
Price$553.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overpack Poly Drum, 95 Gal., Screw-on Lid, Yellow
Mi Item #02427222
MFR #1690

Mfr description
1690 95 GAL OVERPACK DRUM
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.88/each

Specifications

Dimensions

  • Outside Diameter
    31" (78.8cm) Top 26.06" (66.2cm) Bottom
  • Overall Height
    41.25 in

Details

  • Capacity
    95 gal (US)
  • Color
    Yellow
  • Lid Or Closure Type
    Screw-On Lid
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.25
  • Type
    Overpack
  • Un Certification Number
    1H2/X300/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)