Motion
1695
Salvage Poly Drum, 95 Gal., Metal Bolt Ring, Yellow
Mi Item #02427223
MFR #1695
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Salvage Poly Drum, 95 Gal., Metal Bolt Ring, Yellow
Mi Item #02427223
MFR #1695

Mfr description
1695 95 GAL SALVAGE DRUM
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    31" (78.8cm) Top, 25.75" (65.4cm) Bottom
  • Overall Height
    44.375 in

Details

  • Capacity
    95 gal (US)
  • Color
    Yellow
  • Lid Or Closure Type
    Metal Bolt Ring
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.3
  • Type
    Salvage Drum
  • Un Certification Number
    1H2/X340/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)