Motion
1742
Base-Plate Bollard, Overall Height: 24", Bollard Shape: Round, Bollard Diameter/Width: 4", Bollard Color: Yellow
MI ITEM #02427224
MFR #1742
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Base-Plate Bollard, Overall Height: 24", Bollard Shape: Round, Bollard Diameter/Width: 4", Bollard Color: Yellow
MI ITEM #02427224
MFR #1742

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Plate Square Size
    8 in
  • Base Plate Thickness
    3/8 in
  • Bollard Diameter Width
    4 in
  • Bolt Hole Diameter
    3/4 in
  • Overall Height
    24 in
  • Weight
    35 lbs

Details

  • Bollard Color
    Yellow
  • Bollard Material
    Steel
  • Bollard Shape
    Round
  • Striping
    None
  • Top Type
    Removable Cap
  • Type
    Base-Plate Bollard

Overview

Mfr description
1742 4" ROUND 24" BOLLARD POST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought