Motion
1752
Guard Rail Straight Mounting Post, Rail Post Height: 24"
Mi Item #02427225
MFR #1752
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guard Rail Straight Mounting Post, Rail Post Height: 24"
Mi Item #02427225
MFR #1752

Mfr description
1752 5" SQUARE 24" BOLLARD POST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Plate Depth
    10 in
  • Mounting Plate Thickness
    3/8 in
  • Mounting Plate Width
    10 in
  • Rail Post Depth
    5 in
  • Rail Post Height
    24 in
  • Rail Post Width
    5 in
  • Weight
    35 lbs

Details

  • Color
    Yellow
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Type
    Straight Mounting Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)