Motion
1758
Round Cap for Bollard - Black, High Density Polyethylene
MI ITEM #02427229
MFR #1758
Price$52.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Cap for Bollard - Black, High Density Polyethylene
MI ITEM #02427229
MFR #1758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.88/each

Specifications

Dimensions

  • Bollard Size Compatibility
    5 in
  • Outside Diameter
    5.85 in
  • Weight
    2 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    048441000821
  • Material
    High Density Polyethylene
  • Type
    Round Cap

Overview

Mfr description
1758 5" ROUND POST CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought