Motion
1215SX5

JUSTRITE
1215SX5

Type II DOT Safety Can - Red, Steel Material, 5 gal Capacity
MI ITEM #02427265
MFR #1215SX5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1215SX5

Type II DOT Safety Can - Red, Steel Material, 5 gal Capacity
MI ITEM #02427265
MFR #1215SX5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1215SX5 5GAL SAFETY CAN

Specifications

  • Type
    Type II Safety Can
  • Capacity
    5 gal (US)
  • Material
    Steel
  • Color
    Red
  • Includes Funnel Hose
    Hose Included
  • Fluid Comp
    Flammables
  • Height
    15-3/4 in
  • Can Diameter
    12-1/2 in
  • Approval Listing Regulations
    1925.152, NFPA Code 30, OSHA 29 CFR 1910.106, UN/DOT-1A1/Y1.2/100/08/USA/M4990/0.6mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text