Motion
1600SL

JUSTRITE
1600SL

Lab Pack Poly Drum, 30 Gal., Screw-on Lid, Yellow
Mi Item #02427267
MFR #1600SL
Price$155.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1600SL

Lab Pack Poly Drum, 30 Gal., Screw-on Lid, Yellow
Mi Item #02427267
MFR #1600SL

Mfr description
1600SL 30 GAL LAB PACK
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.95/each

Specifications

Dimensions

  • Outside Diameter
    22.5" (57.2cm) Top, 16.63" (42.3cm) Bottom
  • Overall Height
    28.25 in

Details

  • Capacity
    30 gal (US)
  • Color
    Yellow
  • Lid Or Closure Type
    Screw-On Lid
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.13
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X120/S, 1H2/Y180/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)