Motion
1601MB

JUSTRITE
1601MB

Lab Pack Open Head Poly Drum, 30 Gal., Metal Lever-Lock, Blue
Mi Item #02427269
MFR #1601MB
Price$154.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
1601MB

Lab Pack Open Head Poly Drum, 30 Gal., Metal Lever-Lock, Blue
Mi Item #02427269
MFR #1601MB

Mfr description
1601MB 30 GAL DRUM
  • Blow Molded HDPE Construction
  • Chemical and Weather Resistant
  • HDPE incinerates Completely
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.88/each

Specifications

Dimensions

  • Outside Diameter
    21.13" (54cm) Top 16.63" (42.2cm) Bottom
  • Overall Height
    28.5 in

Details

  • Capacity
    30 gal (US)
  • Color
    Blue
  • Lid Or Closure Type
    Metal Lever-Lock
  • Material
    High Density Polyethylene
  • Standards Met
    DOT 49 Compliant, DOT 49 CFR 173.14
  • Type
    Lab Pack
  • Un Certification Number
    1H2/X120/S, 1H2/Y180/S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)