Motion
935-FL

JUSTRITE
935-FL

Oily Waste Can, 10 Gal., Poly, Red
Mi Item #02427297
MFR #935-FL
Price$251.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
935-FL

Oily Waste Can, 10 Gal., Poly, Red
Mi Item #02427297
MFR #935-FL

Mfr description
935-FL 10 GAL WASTE CAN RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.48/each

Specifications

Dimensions

  • Height
    18 in
  • Length
    22 in
  • Width/Diameter
    22 in

Details

  • Approval Listing Regulations
    FM, OSHA 20 CFR 1910.125(e)(4)(iii), OSHA 29 CFR 1910.125(e)(4)(ii)
  • Capacity
    10 gal.
  • Color
    Red
  • Container Shape
    Rectangular
  • Material
    Polyethylene
  • Opening Method
    Foot Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)