Motion
937-FL

JUSTRITE
937-FL

Oily Waste Can, 14 Gal., Poly, Red
MI ITEM #02427299
MFR #937-FL
Price$194.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
937-FL

Oily Waste Can, 14 Gal., Poly, Red
MI ITEM #02427299
MFR #937-FL

Mfr description
937-FL 14 GAL WASTE CAN RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.10/each

Specifications

Dimensions

  • Height
    21 in
  • Length
    22 in
  • Width/Diameter
    22 in

Details

  • Approval Listing Regulations
    FM, OSHA 20 CFR 1910.125(e)(4)(iii), OSHA 29 CFR 1910.125(e)(4)(ii)
  • Capacity
    14 gal.
  • Color
    Red
  • Container Shape
    Rectangular
  • Material
    Polyethylene
  • Opening Method
    Foot Operated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)