Motion
947BIO

JUSTRITE
947BIO

Biohazard Waste Can, Capacity: 14gal, Container Shape: Rectangular, Opening Method: Foot Operated, Color: Red
Mi Item #02427303
MFR #947BIO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
947BIO

Biohazard Waste Can, Capacity: 14gal, Container Shape: Rectangular, Opening Method: Foot Operated, Color: Red
Mi Item #02427303
MFR #947BIO

Mfr description
947BIO 14 GAL WASTE CAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    21 in
  • Length
    18 in
  • Width/Diameter
    22 in

Details

  • Approval Listing Regulations
    FM, OSHA 29 CFR 1910.1030
  • Capacity
    14 gal (US)
  • Color
    Red
  • Container Shape
    Rectangular
  • Material
    Polyethylene
  • Opening Method
    Foot Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)