Motion
B600D
Daub Can, Capacity: 1/2pt, Material: Metal, Color: Red, Height: 3-1/2", Can Diameter: 4-1/4"
Mi Item #02427308
MFR #B600D
Price$167.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Daub Can, Capacity: 1/2pt, Material: Metal, Color: Red, Height: 3-1/2", Can Diameter: 4-1/4"
Mi Item #02427308
MFR #B600D

Mfr description
B-600-D -1/2PT SAFETY DAUB CAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.50/each

Specifications

Dimensions

  • Can Diameter
    4-1/4 in
  • Height
    3-1/2 in

Details

  • Approval Listing Regulations
    1925.152 & NFPA Code 30, FM, OSHA 29 CFR 1910.106
  • Capacity
    1/2 pt (US)
  • Color
    Red
  • Manufacturer Upc Number
    048441223114
  • Material
    Metal
  • Type
    Daub Can

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)