Motion
P702
Safety Plunger Can, Capacity: 2qt, Material: Metal, Color: Red, Height: 8-1/2", Can Diameter: 8"
Mi Item #02427337
MFR #P702
Price$221.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Plunger Can, Capacity: 2qt, Material: Metal, Color: Red, Height: 8-1/2", Can Diameter: 8"
Mi Item #02427337
MFR #P702

Mfr description
P-702 2 QT SAFETY PLUNGER CAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.73/each

Specifications

Dimensions

  • Can Diameter
    8 in
  • Dasher Diameter
    5-1/4 in
  • Height
    8-1/2 in

Details

  • Approval Listing Regulations
    1925.152, FM, NFPA Code 30, OSHA 29 CFR 910.106
  • Capacity
    2 qt (US)
  • Color
    Red
  • Material
    Metal
  • Plunger Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)