Motion
U2-26-S

JUSTRITE
U2-26-S

2-1/2 gal. Red Galvanized steel Type II Safety Can for Flammables
MI ITEM #02427363
MFR #U2-26-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
U2-26-S

2-1/2 gal. Red Galvanized steel Type II Safety Can for Flammables
MI ITEM #02427363
MFR #U2-26-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U2-26-S 2 GAL TYPE II SFTY CAN

Specifications

  • Type
    Type II
  • Capacity
    2-1/2 gal.
  • Material
    Galvanized Steel
  • Color
    Red
  • Includes Funnel Hose
    Hose Included
  • Fluid Comp
    Flammables
  • Height
    9-1/2 in
  • Width
    11-1/4 in
  • Can Diameter
    11-1/4 in
  • Hose Diameter
    7/8 in
  • Approval Listing Regulations
    1925.152, FM, NFPA Code 30, OSHA 29 CFR 1910.106, UL, ULC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text