Motion
U2-51-S

JUSTRITE
U2-51-S

5 gal. Red Steel Type II Safety Can for Flammables
MI ITEM #02427365
MFR #U2-51-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
U2-51-S

5 gal. Red Steel Type II Safety Can for Flammables
MI ITEM #02427365
MFR #U2-51-S

Mfr description
U2-51-S 5 GAL TYPE II SFTY CAN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-1/4 in
  • Height
    15-7/8 in
  • Hose Diameter
    7/8 in

Details

  • Approval Listing Regulations
    1925.152, FM, NFPA Code 30, OSHA 29 CFR 1910.106, UL, ULC
  • Capacity
    5 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Hose Included
  • Material
    Galvanized Steel
  • Type
    Type II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)