Motion
UI-10-FSY

JUSTRITE
UI-10-FSY

1 gal. Yellow Galvanized steel Type I Safety Can for Diesel
MI ITEM #02427369
MFR #UI-10-FSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
UI-10-FSY

1 gal. Yellow Galvanized steel Type I Safety Can for Diesel
MI ITEM #02427369
MFR #UI-10-FSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UI-10-FSY 1GAL MTL TYPE I SFTY CAN YL

Specifications

  • Type
    Type I
  • Capacity
    1 gal.
  • Material
    Galvanized Steel
  • Color
    Yellow
  • Includes Funnel Hose
    Funnel Included
  • Fluid Comp
    Diesel
  • Height
    8 in
  • Width
    9 in
  • Can Diameter
    8 in
  • Approval Listing Regulations
    FM, NFPA, OSHA, UL, ULC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text