Motion
UI-10-S

JUSTRITE
UI-10-S

1 gal. Red Galvanized steel Type I Safety Can for Flammables
Mi Item #02427370
MFR #UI-10-S
Price$110.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
UI-10-S

1 gal. Red Galvanized steel Type I Safety Can for Flammables
Mi Item #02427370
MFR #UI-10-S

Mfr description
UI-10-S 1GAL TYPE I SAFETY CAN RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.08/each

Specifications

Dimensions

  • Can Diameter
    8 in
  • Height
    8 in

Details

  • Approval Listing Regulations
    FM, NFPA, OSHA, UL, ULC
  • Capacity
    1 gal.
  • Color
    Red
  • Material
    Galvanized Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)