Motion
UI-20-FS

JUSTRITE
UI-20-FS

2 gal. Red Galvanized steel Type I Safety Can for Flammables
Mi Item #02427373
MFR #UI-20-FS
Price$160.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
UI-20-FS

2 gal. Red Galvanized steel Type I Safety Can for Flammables
Mi Item #02427373
MFR #UI-20-FS

Mfr description
UI-20-FS 2 GAL MTL TYPE I SFTY CAN RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.13/each

Specifications

Dimensions

  • Can Diameter
    11-1/4 in
  • Height
    9-1/2 in

Details

  • Approval Listing Regulations
    1926.152, CARB, FM, NFPA Code 30, OSHA 29 CFR 1910.106, UL, ULC
  • Capacity
    2 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Funnel Included
  • Material
    Galvanized Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)