Motion
UI-20-FSB

JUSTRITE
UI-20-FSB

2 gal. Blue Galvanized steel Type I Safety Can for Kerosene
Mi Item #02427374
MFR #UI-20-FSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
UI-20-FSB

2 gal. Blue Galvanized steel Type I Safety Can for Kerosene
Mi Item #02427374
MFR #UI-20-FSB

Mfr description
UI-20-FSB 2GAL MTL TYPE I SFTY CAN BLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-1/4 in
  • Height
    9-1/2 in
  • Width
    11.25 in

Details

  • Approval Listing Regulations
    FM, NFPA, OSHA, UL, ULC
  • Capacity
    2 gal.
  • Color
    Blue
  • Fluid Comp
    Kerosene
  • Includes Funnel Hose
    Funnel Included
  • Material
    Galvanized Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)