Motion
UI-20-FSY

JUSTRITE
UI-20-FSY

2 gal. Yellow Galvanized steel Type I Safety Can for Diesel
MI ITEM #02427375
MFR #UI-20-FSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
UI-20-FSY

2 gal. Yellow Galvanized steel Type I Safety Can for Diesel
MI ITEM #02427375
MFR #UI-20-FSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UI-20-FSY 2GAL MTL TYPE I SFTY CAN YLW

Specifications

  • Type
    Type I
  • Capacity
    2 gal.
  • Material
    Galvanized Steel
  • Color
    Yellow
  • Includes Funnel Hose
    Funnel Included
  • Fluid Comp
    Diesel
  • Height
    9-1/2 in
  • Width
    11.25 in
  • Can Diameter
    11-1/4 in
  • Approval Listing Regulations
    1926.152, CARB, FM, NFPA Code 30, OSHA 29 CFR 1910.106, UL, ULC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text