Motion
UI-20-SB

JUSTRITE
UI-20-SB

2 gal. Blue Galvanized steel Type I Safety Can for Kerosene
MI ITEM #02427377
MFR #UI-20-SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
UI-20-SB

2 gal. Blue Galvanized steel Type I Safety Can for Kerosene
MI ITEM #02427377
MFR #UI-20-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    11-1/4 in
  • Height
    9-1/2 in

Details

  • Approval Listing Regulations
    1926.152, FM, NFPA Code 30, OSHA 29 CFR 1910.106, UL, ULC
  • Capacity
    2 gal.
  • Color
    Blue
  • Fluid Comp
    Kerosene
  • Includes Funnel Hose
    Funnel Not Included
  • Material
    Galvanized Steel
  • Type
    Type I

Overview

Mfr description
UI-20-SB 2 GAL TYPE I SFTY CAN BLUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought