Motion
UI-50-S

JUSTRITE
UI-50-S

5 gal. Red Galvanized steel Type I Safety Can for Flammables
Mi Item #02427388
MFR #UI-50-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
UI-50-S

5 gal. Red Galvanized steel Type I Safety Can for Flammables
Mi Item #02427388
MFR #UI-50-S

Mfr description
UI-50-S 5 GAL TYPE I SAFETY CAN RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    12-1/2 in
  • Height
    13-1/2 in

Details

  • Approval Listing Regulations
    1926.152, FM, NFPA Code 30, OSHA 29 CFR 1910.106, UL, ULC
  • Capacity
    5 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Funnel Not Included
  • Material
    Galvanized Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)