Motion
UI-50-SY

JUSTRITE
UI-50-SY

5 gal. Yellow Galvanized steel Type I Safety Can for Diesel
Mi Item #02427390
MFR #UI-50-SY
Price$123.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
UI-50-SY

5 gal. Yellow Galvanized steel Type I Safety Can for Diesel
Mi Item #02427390
MFR #UI-50-SY

Mfr description
UI-50-SY 5 GAL TYPE I SAFETY CAN YLW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.00/each

Specifications

Dimensions

  • Can Diameter
    12-1/2 in
  • Height
    13-1/2 in

Details

  • Approval Listing Regulations
    1926.152, CARB, FM, NFPA Code 30, OSHA 29 CFR 1910.106, UL, ULC
  • Capacity
    5 gal.
  • Color
    Yellow
  • Fluid Comp
    Diesel
  • Includes Funnel Hose
    Funnel Not Included
  • Material
    Galvanized Steel
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)