1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Plumb
11418
Straight Claw Hammer - Steel Head Material, Fiberglass with Comfort Grip Handle Style, 20 oz Head Weight, 13 in Overall Length
MI ITEM #
02427419
MFR #
11418
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Claw Hammers
Plumb 11418
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plumb
11418
Straight Claw Hammer - Steel Head Material, Fiberglass with Comfort Grip Handle Style, 20 oz Head Weight, 13 in Overall Length
MI ITEM #
02427419
MFR #
11418
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
11418 HAMMER, RIP CLAW 20OZ
Specifications
Claw Type
Straight
Head Weight
20 oz
Overall Length
13 in
Handle Style
Fiberglass with Comfort Grip
Head Material
Steel
Non Sparking
Not Non-Sparking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data