Motion
11426

Plumb
11426

Ball Pein Hammer - 16 oz Head Weight, Comfort Grip Handle Style, 12-3/4 in Overall Length
MI ITEM #02427425
MFR #11426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
11426

Ball Pein Hammer - 16 oz Head Weight, Comfort Grip Handle Style, 12-3/4 in Overall Length
MI ITEM #02427425
MFR #11426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11426 HAMMER, BALL PEIN 16OZ
  • Rust-resistant, forged black head with polished poles and peins
  • Professional quality fiberglass handle
  • Permabond® construction between head and handle
  • Comfortable black cushion grip

Specifications

  • Head Weight
    16 oz
  • Overall Length
    12-3/4 in
  • Handle Style
    Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    1.70 lbs, 1.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text