Motion
11429

Plumb
11429

Ball Pein Hammer - 32 oz Head Weight, Comfort Grip Handle Style, 15 in Overall Length
Mi Item #02427428
MFR #11429
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
11429

Ball Pein Hammer - 32 oz Head Weight, Comfort Grip Handle Style, 15 in Overall Length
Mi Item #02427428
MFR #11429

Mfr description
11429 HAMMER, BALL PEIN 32OZ
  • Rust-resistant, forged black head with polished poles and peins
  • Professional quality fiberglass handle
  • Permabond® construction between head and handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Weight
    32 oz
  • Overall Length
    15 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)