Motion
11436

Plumb
11436

Curved Claw Hammer - Steel Head Material, Hickory Handle Style, 16 oz Head Weight, 13 in Overall Length
MI ITEM #02427431
MFR #11436
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
11436

Curved Claw Hammer - Steel Head Material, Hickory Handle Style, 16 oz Head Weight, 13 in Overall Length
MI ITEM #02427431
MFR #11436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11436 HAMMER, CURVED CLAW 16OZ
  • High-luster, full-polished
  • Quality, red hickory handle
  • Permabond® construction between head and handle, factory balanced

Specifications

  • Claw Type
    Curved
  • Head Weight
    16 oz
  • Overall Length
    13 in
  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text