Motion
11438

Plumb
11438

Curved Claw Hammer - Steel Head Material, Hickory Handle Style, 13 oz Head Weight, 12-1/2 in Overall Length
Mi Item #02427433
MFR #11438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
11438

Curved Claw Hammer - Steel Head Material, Hickory Handle Style, 13 oz Head Weight, 12-1/2 in Overall Length
Mi Item #02427433
MFR #11438

Mfr description
11438 HAMMER, CURVED CLAW 13OZ
  • High-luster, full-polished
  • Quality, red hickory handle
  • Permabond® construction between head and handle, factory balanced
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Weight
    13 oz
  • Overall Length
    12-1/2 in

Details

  • Claw Type
    Curved
  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)