Motion
11439

Plumb
11439

Straight Claw Hammer - Steel Head Material, Hickory Handle Style, 22 oz Head Weight, 13-1/2 in Overall Length
MI ITEM #02427434
MFR #11439
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
11439

Straight Claw Hammer - Steel Head Material, Hickory Handle Style, 22 oz Head Weight, 13-1/2 in Overall Length
MI ITEM #02427434
MFR #11439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11439 HAMMER, RIP CLAW 22OZ

Specifications

  • Claw Type
    Straight
  • Head Weight
    22 oz
  • Overall Length
    13-1/2 in
  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text