Motion
11497

Plumb
11497

Ball Pein Hammer - 12 oz Head Weight, Hickory Handle Style, 11-1/4 in Overall Length
MI ITEM #02427445
MFR #11497
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
11497

Ball Pein Hammer - 12 oz Head Weight, Hickory Handle Style, 11-1/4 in Overall Length
MI ITEM #02427445
MFR #11497

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11497 HAMMER, BALL PEIN 12OZ
  • Ground, black head
  • Polished poles and peins
  • Quality, hickory handle
  • Permabond® construction between head and handle

Specifications

  • Head Weight
    12 oz
  • Overall Length
    11-1/4 in
  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text