Motion
11499

Plumb
11499

Ball Pein Hammer - 20 oz Head Weight, Hickory Handle Style, 12-3/4 in Overall Length
MI ITEM #02427447
MFR #11499
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
11499

Ball Pein Hammer - 20 oz Head Weight, Hickory Handle Style, 12-3/4 in Overall Length
MI ITEM #02427447
MFR #11499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11499 HAMMER, BALL PEIN 20OZ
  • Ground, black head
  • Polished poles and peins
  • Quality, hickory handle
  • Permabond® construction between head and handle

Specifications

  • Head Weight
    20 oz
  • Overall Length
    12-3/4 in
  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text