Motion
11525P

Plumb
11525P

Engineers' Hammer - Steel Head Material, 48 oz Head Weight, 14 in Overall Length
Mi Item #02427455
MFR #11525P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
11525P

Engineers' Hammer - Steel Head Material, 48 oz Head Weight, 14 in Overall Length
Mi Item #02427455
MFR #11525P

Mfr description
11525P HAMMER, BLACKSMITH 48OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    14 in
  • Head Weight
    48 oz
  • Overall Length
    14 in

Details

  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)