Motion
11527

Plumb
11527

Engineers' Hammer - Steel Head Material, 40 oz Head Weight, 14 in Overall Length
Mi Item #02427456
MFR #11527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
11527

Engineers' Hammer - Steel Head Material, 40 oz Head Weight, 14 in Overall Length
Mi Item #02427456
MFR #11527

Mfr description
11527 HAMMER, ENGINEERS 40OZ
  • Forged from high-quality steel, hardened and tempered
  • Durable, flat black finish on head
  • Two precision machined driving faces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    14 in
  • Head Weight
    40 oz
  • Overall Length
    14 in

Details

  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)