Motion
11530

Plumb
11530

Engineers' Hammer - Steel Head Material, 16 oz Head Weight, 13 in Overall Length
MI ITEM #02427459
MFR #11530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
11530

Engineers' Hammer - Steel Head Material, 16 oz Head Weight, 13 in Overall Length
MI ITEM #02427459
MFR #11530

Mfr description
11530 HAMMER, SCALING 16OZ
  • Forged head
  • Durable, black epoxy powder paint finish on head
  • Red hickory handle
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    13 in
  • Head Weight
    16 oz
  • Overall Length
    13 in

Details

  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)