Overview
Mfr description
85189 FACE,HAMMER-GREEN, 2IN
Specifications
- Drive Size1/2
- TypeTorque Wrench
- Minimum Torque30.00 ft lbs, 360.0 in lbs, 54.000 N m
- Maximum Torque250.00 ft lbs, 3000.0 in lbs, 48000.00 in oz, 353.000 N m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data