Motion
SS20CN

Plumb
SS20CN

Curved Claw Hammer - Steel Head Material, Steel with Comfort Grip Handle Style, 20 oz Head Weight, 13-3/4 in Overall Length
MI ITEM #02427559
MFR #SS20CN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Plumb
SS20CN

Curved Claw Hammer - Steel Head Material, Steel with Comfort Grip Handle Style, 20 oz Head Weight, 13-3/4 in Overall Length
MI ITEM #02427559
MFR #SS20CN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS20C HAMMER,STEEL CURVED 20OZ

Specifications

  • Claw Type
    Curved
  • Head Weight
    20 oz
  • Overall Length
    13-3/4 in
  • Handle Style
    Steel with Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Vibration Resistance
    Anti-Vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought